Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB1869079

MPN #: 26157-34-GP

1.9" Dia. x 16 Ga. Galvanized Roller 26157-34-GP for 34" O.A.W. Omni Conveyors

Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, plain, greased bearings and 266 Lbs. capacity per roller.

PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/4 in
Weight Capacity266 lbs
Weight6 lbs
Axle Diameter7/16 Hex in
Roller Diameter1.9 in
Between Frame Width34 in
Axle Length35-1/4 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube"1.9 x 16 Ga. Galvanized Roller for 34"" Between Frame"
RetentionSpring
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number26157-34-GP
BrandOmni Metalcraft