Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB1869112

MPN #: 42072-30-GP

1.9" Dia. x 16 Ga. Galvanized Roller 42072-30-GP for 30" O.A.W. Omni Conveyors ABEC Bearings

Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 222 Lbs. capacity per roller.

PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/4 in
Weight Capacity222 lbs
Weight5 lbs
Axle Diameter7/16 Hex in
Roller Diameter1.9 in
Between Frame Width30 in
Axle Length31-1/4 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube"1.9 x 16 Ga. Galvanized Roller for 30"" Between Frame"
RetentionSpring
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number42072-30-GP
BrandOmni Metalcraft