Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2396704

MPN #: CDLR1.9X9-36-4-5-F30-0.5

Omni Metalcraft Chain Driven Live Roller Conveyor, 1.9" Dia. Rollers, 1/2 HP - 5'L x 36"W

Product Description
Omni Metalcraft Chain Driven Live Roller Conveyor, 1.9" Dia. Rollers, 1/2 HP - 5'L x 36"W

Chain Driven Live Roller Conveyor CDLR1.9X9-36-4-5-F30-0.5 is 5' Long, 36" Effective Width, 1.9" Dia. x 9 Ga. Steel Rollers on 4" centers. Rollers High on Idler Side, Conveyor speed up to 30 Feet Per Minute, 1/2 HP, 208-230/460 VAC - 3 Phase. Drive mounted side high, (2) Supports for 36" Top of Roller

Features:

  • Top of Roller Height: 36" +/- 3"
  • Capacity Lbs. Per Roller: 203
  • Capacity Lbs. Per Foot: 406


PRICE
$3,599.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width36 in
Height36 in
Weight Capacity2030 lbs
Weight501 lbs
Roller Diameter1.9 in
Axle Center4 in
Usable Width36 in

Product Details

Assembly RequiredAssembled
TypeChain Driven Live Roller Conveyor
Horsepower1/2 HP
ColorBlue
StyleDrive
Voltage208-230/460 V
MaterialSteel
Conveyor Speed30 FPM
Manufacturers Part NumberCDLR1.9X9-36-4-5-F30-0.5
Conveyor SectionStraight
Leg Sets per Unit2
BrandOmni Metalcraft