- Color: Orange Handle
- Material: Plastic
- Height: 5" | 127 Mm
- Plating: Chrome-Plated
- Inlet: 1" | 25 Mm
- Outlet: 11/16" | 17 Mm
Allpoints 1901143 Faucet, Fast Flow, Chrm/Decaff For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 03287.0002 |
| Type | Parts |
| Brand | Bunn |