Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB2952703

MPN #: 3358-L6

Allpoints 2621020 Faucet, "S", Blk Plst, Crvd Hndl For Rubbermaid

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 2 1/2" | 64 Mm
  • Width: 1 5/8" | 41 Mm
  • Outer Diameter: 1" | 25 Mm
  • Note: For Rubbermaid Models 3 And 5 Gallon Dispensers
PRICE
$47.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3358-L6
TypeParts
BrandRubbermaid