- Material: Stainless Steel
- Length: 1 3/16" | 30 Mm
- Inner Diameter: 3/32" | 2 Mm
- Outer Diameter: 3/8" | 10 Mm
- Thread: 46026
- Note: Used On Fmp# 190-1124 Funnel
- Instructions Included: Y
Allpoints 1901185 Tip & Screen, Funnel, T, Tl, Tu, Pt For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01037.0002 |
| Type | Parts |
| Brand | Bunn |