- Material: Stainless Steel
- Length: 1 3/16" | 30 Mm
- Inner Diameter: 1/8" | 3 Mm
- Outer Diameter: 3/8" | 10 Mm
- Thread: 46026
- Note: Used On Fmp# 190-1175 Funnel
- Instructions Included: Y
Allpoints 1901189 Tip & Screen, Funnel For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01037.0003 |
| Type | Parts |
| Brand | Bunn |