Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947719

MPN #: 42917.1000

Allpoints 1901258 Sprayhead Tool (W/Chain) For Bunn-O-Matic

Product Description
    Material: Steel
  • Length: 2 3/4" | 70 Mm
  • Width: 1 1/2" | 38 Mm
  • Inner Diameter: 1/8" | 3 Mm
  • Includes: 4 1/2" Chain
  • Thickness: 1/16" | 2 Mm
PRICE
$4.26

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number42917.1000
TypeParts
BrandBunn