OTC Camshaft Tool Ford 4.0L 6488
Write a Review
|
Questions & Answers (0)
Product Description
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs.Kit for 1997 through 2002 4.0L Explorer/Mountaineer SOHC V-6 engines. Kit contains tools OTC-6478, OTC-6479, OTC-6480, OTC-6481, OTC-6482, OTC-6484, OTC-6485, and molded storage case.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 15 in |
| Height | 6 in |
| Weight | 10.2 lbs |
Product Details
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OTC6488 |
| Brand | OTC |