Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2955370

MPN #: 39000.1004

Allpoints 1901295 Cartridge, Wtr Flt, Eq HP-10-Crtg For Bunn-O-Matic

Product Description
  • Color: White
  • Material: Plastic
  • Length: 13 3/4"
  • Width: 3"
  • Capacity: 10,000 Gal
  • Nsf Certified: Y
  • Instructions Included: Y
  • Pounds Per Square Inch: 125
  • Flow Rate: 1.5 Gpm
PRICE
$99.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number39000.1004
TypeWater Filters
For Use WithBunn-O-Matic
BrandBunn