Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949357

MPN #: 29485.1005

Allpoints 1901316 Element, Tank, 120V, 2268W For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Incoloy
  • Voltage: 120 V Ac
  • Terminals: 1/4" Tab Terminals
  • Electrical Wattage: 2268
  • Includes: Two Fiber Washers
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number29485.1005
TypeElements
Voltage120V V
ColorBlack
BrandBunn