Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947626

MPN #: 28865.0000

Allpoints 1901340 Nut, Motor/Receptacle Mounting For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Length: 5/16" | 8 Mm
  • Width: 10 Mm | 3/8" Hex Head
  • Thread: #8-32
PRICE
$5.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number28865.0000
TypeParts
BrandBunn