Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2542999

MPN #: 53462

Chicago-Latrobe 190C 31/32 General Purpose Straw 118 Silver & Deming Drill with 1/2 Reduced Shank

|
Questions & Answers (0)
PRICE
$72.95
was $150.34
Save $77.39 (51.48%)
Usually ships in 3 to 6 days
Large size general-purpose drills with three-flatted 1/2" reduced shank. Manufactured from premium cobalt high-speed steel. 118° split point for easier, more precise penetration. Standard 6" overall length and 3-1/8" flute length for increased rigidity, less deflection and better hole accuracy. Standardized lengths result in minimal adjustment during tool changes in screw machines and machining centers. Three flats on shank for a more positive grip in the drill chuck; flats reduce drill slippage under high loads. Ideal for portable drilling due to increased rigidity. Straw oxide finish increases wear resistance, adds lubricity, improving chip flow and easily identifies cobalt drills. Use wherever maximum chuck capacity is 1/2". For drilling in carbon steel, allow steel and cast iron. Made In USA. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.