Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Reduced Shank Drills

35 Results
View All Size
View All Flute Length
View All Shank Style
35 Results
Compare
1
1
$18.25
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$17.75
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$16.50
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$34.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$19.50
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
1
1
$27.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
BESTSELLER
1
1
$18.75
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$27.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$27.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$21.50
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
BESTSELLER
1
1
$46.95
Ships in 4 Business Days

Drill Point Angle

135 Degrees

Material

Cobalt

Shank Style

1/2" Reduced

Finish

Bright

Compare
BESTSELLER
1
1
$44.95
Ships in 2 Business Days

Drill Point Angle

135 Degrees

Material

Cobalt

Shank Style

1/2" Reduced

Finish

Bright

Compare
1
1
$15.75
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
3
3
Minimum purchase quantity is 3
$45.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" w/ Flats

Finish

Black & Bronze Oxide

Compare
1
1
$16.00
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
1
1
$24.50
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
BESTSELLER
1
1
$119.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$25.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
3
3
Minimum purchase quantity is 3
$47.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
3
3
Minimum purchase quantity is 3
$41.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" w/ Flats

Finish

Black & Bronze Oxide

Compare
11
11
Minimum purchase quantity is 11
$7.80
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/4" Reduced

Finish

Bright

Compare
1
1
$34.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$21.00
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
1
1
$19.00
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$61.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS-Cobalt 8% (M42)

Shank Style

Reduced

Finish

TiN

Compare
1
1
$15.75
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
3
3
Minimum purchase quantity is 3
$38.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
1
1
$48.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS-Cobalt 8% (M42)

Shank Style

Reduced

Finish

TiN

Compare
1
1
$179.70
Sold in packages of 6 / $29.95 ea
Ships in 3 Business Days

Drill Point Angle

90 Degrees

Material

HSS

Shank Style

Straight

Finish

Bright

Compare
1
1
$48.95
Ships in 2 Business Days

Drill Point Angle

135 Degrees

Material

Cobalt

Shank Style

1/2" Reduced

Finish

Bright

Compare
1
1
$22.75
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" Reduced

Finish

Black Oxide

Compare
2
2
Minimum purchase quantity is 2
$43.95
Ships in 3 Business Days

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" w/ Flats

Finish

Black Oxide

Compare
3
3
Minimum purchase quantity is 3
$38.95
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" w/ Flats

Finish

Black Oxide

Compare
1
1
$11.25
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

Reduced

Finish

Black Oxide

Compare
1
1
$64.95
Ships within 1 Business Day

Drill Point Angle

118 Degrees

Material

HSS-Cobalt 8% (M42)

Shank Style

Reduced

Finish

TiN