- Molded from high density polyethylene
- Short peak and trim profile
- Secure-Fit ratchet features an easy turn knob
- Adjusts from head sizes 6-1/2 - 8
- Meets ANSI Z89.1 Type 1, Class C, E and G requirements
- Made in USA
ERB® Americana® Cap Safety Helmet, 4-Point Nylon Mega Ratchet® Suspension, Yellow - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$144.00 Sold in packages of 12 / $12.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5 to 8 |
Product Details
| Type | Bump Cap |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Yellow |
| Package Quantity | 12 |
| Manufacturers Part Number | 19362 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |