Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812581

MPN #: 19741

ERB® Americana Heat™ Full Brim Safety Helmet, 4-Point Mega Ratchet® Suspension, White - Pkg Qty 12

Product Description
Americana® Heat full brim hard hat provides protection in environments with higher ambient temperatures or radiant heat, such as steel mills and foundries. 4-point woven nylon suspension. Hat accommodates chin strap. Moisture wicking brow pad is removable, washable and replaceable. 4-point woven nylon webbing suspension adjust head sizes 6-1/2 to 8 via Mega Ratchet® knob. Padded, hinged ratchet hangs low at neck nape and is height adjustable for personalized fit.

Features:
  • Made in the USA
  • ANSI/ISEA Z89.1
  • Type 1
  • Class C, E & G


PRICE
$779.40  Sold in packages of 12 / $64.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
Shell MaterialPolycarbonate
ColorWhite
SeriesAmericana Heat
Package Quantity12
DescriptionAmericana Heat Full Brim with 4-Point Mega Ratchet Suspension
Manufacturers Part Number19741
SuspensionRatchet
BrandERB Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class C, E & G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC, E, G