Features:
- Vents on top of hard hat increase air circulation, keeping your head cool and comfortable
- 4-point woven nylon suspension
- Hat weight is 13.58 oz.
- Meets ANSI/ISEA Z89.1, Type 1, Class C requirements
- Made in USA
Weights & Dimensions
| Size | 6.5 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | Yes |
| Accessory Slots | No |
| Shell Material | HDPE |
| Color | Hi-Viz Orange |
| Package Quantity | 12 |
| Manufacturers Part Number | 19437 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1, Type 1, Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |