- Vents on top of hard hat increase air circulation, keeping your head cool and comfortable
- 4-point woven nylon suspension, short peak and low profile
- Secure-Fit ratchet features an easy-turn knob
- Meets ANSI/ISEA Z89.1, Type 1, Class C requirements
- Made in USA
ERB® Americana® Vented Cap, 4-Point Nylon Mega Ratchet® Suspension, Hi-Viz Lime - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5 to 8 |
Product Details
| Type | Bump Cap |
| Ventilation | Yes |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Hi-Viz Lime |
| Package Quantity | 12 |
| Manufacturers Part Number | 19450 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1, Type 1, Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |