Dexter Russell 19690 - Cake Turner, High Carbon Steel, 8"L x 3"W
Write a Review
|
Questions & Answers (0)
Product Description
Traditional turners and spatulas for those who prefer the warmth and feel of a real wood handle. Features a quality stainless steel blade that is precision ground for just-right flexibility and durability. Natural rosewood handles are secured to the blade with brass compression rivets. Made in USA.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 1/2 lbs |
| Handle Length | 5 in |
| Blade Length | 8 in |
| Blade Width | 3 in |
Product Details
| Handle Material | Rosewood |
| Type | Stamped |
| Series | Dexter Traditional |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Turner - Grill |
| Manufacturers Part Number | 19690 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |