- Perfect for general mixing and stirring
- 4-1/2" x 7-1/2", soft flexible Polyethylene (150° F) blade sharpens and contours to your specific application with usage
- Smooth finished, water-proof construction for easy clean-up
- Long handle versions are ideal for vats and large pots
- BPA free
Carlisle 4035100 - Sparta® Spatula W/ Plastic Handle 13-1/2" - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$341.70 Sold in packages of 6 / $56.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Head Width | 4-1/2 in |
| Head Length | 7-1/2 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 6 |
| Description | Sparta® Spatula W/Plastic Handle 13-1/2 Inches |
| Manufacturers Part Number | 4035100 |
| Brand | Sparta |
| Trademark | Sparta® |