- Material: Stainless Steel
- Length: 26 1/8" | 664 Mm
- Width: 2 5/8" | 67 Mm
- Depth: 1" | 25 Mm
Allpoints 1971128 Ramp, Loader, Fbb Broiler For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 175741K |
| Type | Parts |
| Brand | Duke |