- Material: Stainless Steel
- Length: 17" | 432 Mm
- Width: 26" | 660 Mm
- Includes: 6" Handle
Allpoints 1971116 Loader, Broiler For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,189.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 175444K |
| Type | Parts |
| Brand | Duke |