Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084329

MPN #: 19783

Dexter Russell 19783 - Dough Cutter/Scraper, High Carbon Steel, White Handle, 6"L x 3"W

Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-

PRICE
$11.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width3 in
Weight3/8 lbs
Handle Length6 in
Blade Length6 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Traditional
SymbolsMade in USA
MaterialHigh Carbon Steel
DescriptionDough Cutter/Scraper
Handle Color FamilyWhite
Manufacturers Part Number19783
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

NSF CertifiedYes