Dexter Russell 09223- Double Handle, Cheese Knife, High Carbon Steel, White Handle, 14"L
Write a Review
|
Questions & Answers (0)
Product Description
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Weight | 1-3/16 |
| Handle Length | 5 in |
| Blade Length | 14 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Sani-Safe |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Double Handle Cheese Knife |
| Handle Color Family | White |
| Manufacturers Part Number | 09223 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |