Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB883957

MPN #: 1BHA

Wiremold 1BHA Poke-Thru 1-Gang Bottom Housing Assembly

Product Description
Wiremold 1BHA Poke-Thru 1-Gang Bottom Housing Assembly

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$17.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1
MaterialNot Assembled
DescriptionBottom Housing Assembly
Manufacturers Part Number1BHA
Number of Outlets0
BrandWiremold