Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884007

MPN #: 575CHA

Wiremold 575CHA Poke-Thru 1/2-Gang Conduit Housing Assembly, 3/4"

Product Description
Wiremold 575CHA Poke-Thru 1/2-Gang Conduit Housing Assembly, 3/4"

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$34.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1/2
MaterialNot Assembled
DescriptionConduit Housing Assembly
Manufacturers Part Number575CHA
Number of Outlets0
BrandWiremold