Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB334961

MPN #: 82340

Super Lube Synthetic Grease, 1cc Packet - 82340 - Pkg Qty 5000

Product Description
1cc packet Super Lube® Synthetic Grease

Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate.

PRICE
$4,800.00  Sold in packages of 5000 / $0.96 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 cm³

Product Details

Lubricant TypeSynthetic
Size TypeTube
NLGI Grade2
Package Quantity5000
DescriptionSynthetic Grease
Manufacturers Part Number82340
BrandSuperLube