Super Lube High Temperature E.P. Grease, 14.1 oz. Cartridge - 71150 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
14.1 oz cartridge Super Lube® High Temperature E.P. Grease
Super Lube® High Temperature, Extreme Pressure Grease is an NLGI #2 grease with an extremely high concentration of Syncolon® (PTFE) and a temperature range from -30F to +475F. It is ideal for use in manufacturing facilities where safety, thermal stability, performance and extended service life are critical lubricant requirements. It is resistant to detergents and salt water, will not dry out, resists corrosive chemicals and will not separate. 14.1 oz cartridge Super Lube® High Temperature E.P. Grease
Super Lube® High Temperature, Extreme Pressure Grease is an NLGI #2 grease with an extremely high concentration of Syncolon® (PTFE) and a temperature range from -30F to +475F. It is ideal for use in manufacturing facilities where safety, thermal stability, performance and extended service life are critical lubricant requirements. It is resistant to detergents and salt water, will not dry out, resists corrosive chemicals and will not separate. 14.1 oz cartridge Super Lube® High Temperature E.P. Grease
PRICE
$833.88 Sold in packages of 12 / $69.49 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Size | 14.1 oz |
| Diameter | 2-1/4 in |
Product Details
| Size Type | Pail |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | High Temperature E.P. Grease |
| Manufacturers Part Number | 71150 |
| Brand | SuperLube |