Features:
- 6" depth
- 45 lb. weight capacity
- Venting pattern allows for maximum air flow
- 19" EIA compliant
- Made in the USA
- Limited Lifetime Warranty
Weights & Dimensions
| Width | 19 in |
| Depth | 6 in |
| Height | 1-3/4 in |
| Weight Capacity | 45 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 1U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Vented Light Duty Rack Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | LDRS1U6V |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |