+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI
Where vibration, corrosion and pulsating conditions exist , the Weiss line of stainless steel cased liquid filled pressure gauges are designed to meet the most severe applications. Available in 2 1/2" and 4"T brass connection. 2 1/2" dial ANSI B40.1 Grade B 4" dial ANSI B40.1 Grade A.
Where vibration, corrosion and pulsating conditions exist , the Weiss line of stainless steel cased liquid filled pressure gauges are designed to meet the most severe applications. Available in 2 1/2" and 4"T brass connection. 2 1/2" dial ANSI B40.1 Grade B 4" dial ANSI B40.1 Grade A.
Weights & Dimensions
- Range 0-60 PSI
Product Details
- Brand Weiss Instruments
- Manufacturers Part Number LF251-060-4L
- Accuracy ANSI B40.1 GradeB,2 Percent °F
- Window Material Acrylic
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 19, 2018
Product Q & A
There are no questions for this product.
Accessories

2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-60 PSI
$19.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories