Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.
Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Center Back 100 PSI
|
Questions & Answers (0)
Product Description
PRICE
$13.75
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 1/4 NPT in |
| Gauge Size | 2-1/2 in |
| Connection Size | 1/4" NPT |
| Range | 0-100 PSI |
Product Details
| Style | Center Back |
| Material | Stainless Steel, Brass, Phospher Bronze |
| Connection Location | Center Back Mount |
| Description | Fluid Glycerine Filled Pressure Gauge Stem |
| Manufacturers Part Number | CF1P-007D |
| PSI | 100 psi |
| Case Material | Stainless Steel |
| Brand | Dynamic Fluid Components |