2-1/2" FNST x 2" MNPT Brass Hydrant Adapter
Write a Review
|
Questions & Answers (0)
Product Description
Hydrant adapter machined from solid brass castings. Pin lug style in reducer and same size end configurations. 2-1/2" FNST x 2" MNPT
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 2-1/2 FNST x 2 MNPT in |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Color | Gold |
| Connection Style | FNST x MNPT |
| Manufacturers Part Number | 46041011 |
| Brand | Apache Hose & Belting |