Bostitch 2-1/2" x .092 Ring Shank 15 Degree Coil Siding Nails, Stainless, 3600/Qty
Write a Review
|
Questions & Answers (0)
Product Description
Fits Bostitch tools N63CP, N64C, N66C, N66BC, N75C, 3,600 per pack, Blunt diamond point style, and Ring shank.
PRICE
$365.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2" |
| Gauge | 16 ga |
Product Details
| Padlock Capacity | 2-1/2" |
| Country of Origin | Import |
| Finish | Steel |
| Material | Steel |
| Package Quantity | 3600 |
| Manufacturers Part Number | AC8DRSS |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |