Use 2.5inch STRAPSHOT™ Paper Collated Metal Connector nails with BOSTITCH® tools F33PT and STRAPSHOT™ MCN-250.
Bostitch 2-1/2" X .148 35 Degree Paper Tape Metal Connector Nails, Galvanized, 1000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2" |
| Gauge | 10 ga |
Product Details
| Padlock Capacity | 2-1/2" |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | PT-MC14825G-1M |
| Fastener Collation | 35 Degree |
| Brand | Bostitch |