Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276458

MPN #: PM25612

Buyers Products 2-1/ 2" Pintle Hook Mount - 2 Position w/ 12" Shank - PM25612

Product Description
Buyers Products 2-1/2" Pintle Hook Mount slides into a 2-1/2" receiver to provide a mounting plate for a variety of pintle hooks and combination hitches. The pintle hook mount features three pairs of mounting holes for a two position mount. The strong, durable construction features continuous welds and a black powder-coated finish for corrosion resistance.

Features
  • Versatile mount can be used with a wide range of pintle hooks.
  • Strong and durable continuous weld construction with a corrosion-resistant powder-coated finish.
  • Tubular Shank Length: 12"
  • Hole Spacing: Vertical: 1-3/4" - Horizontal: 3-3/8"
  • M.G.T.W. 16,000 lbs.


PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth6-3/4 in
Height6-1/8 in
Weight12.3 lbs
Size8 Ton
Fastener Size1/2 in
Receiver Size2-1/2"
Shank Length12 in

Product Details

Hole Spacing Vertical1-3/4"
For Use WithTowing, Hauling
MaterialCarbon Steel
Hitch Pin Hole5/8"
Mounting Pattern Horizontal3-3/8"
Manufacturers Part NumberPM25612
M.V.I.3,200 Lbs
BrandBuyers Products
Mounting Pattern Vertical1-3/4"
TypePintle Hook Mount
Shank TypeTubular
ColorBlack
Style2 Position
M.G.T.W.16,000 Lbs
Hole Spacing Horizontal3-3/8"
FinishPowder Coat
Description2-1/2" Pintle Hook Mount - 2 Position/12" Shank