x

Take 15% off your entire order!

Offer applied at checkout

2-1/4" Aluminum Stacking Kit Heavy Series Clamp

2-1/4" Aluminum Stacking Kit Heavy Series Clamp

Item #: WBB364741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/4" Aluminum Stacking Kit Heavy Series Clamp

Stacking aluminum clamp that is used with other heavy group 6 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER T-3015B
  • LENGTH INCHES 5-7/8
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 4-5/16"
  • TYPE Tube, Pipe, or Hose
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 2-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/4" Aluminum Stacking Kit Heavy Series Clamp

2-1/4" Aluminum Stacking Kit Heavy Series Clamp

Item #: WBB364741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant