x

Take 15% off your entire order!

Offer applied at checkout

2-1/8" Alloy Quick Clip

2-1/8" Alloy Quick Clip

Item #: WBB365643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.45 up to 21% OFF

Price: $2.74

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/8" Alloy Quick Clip

Quick-Clip's unique one-piece composite polyamide alloy design combines strength with light weight. It will overcome the problems of using cable ties for piping, electrical, optical and network cabling. Fits on 3/8" Rod, slide onto Rod, Twist to Engage and Clip to Lock

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER QC34
  • TYPE Tube
  • COLOR Black
  • FITTING TYPE Alloy Quick Clip
  • PACKAGE QUANTITY 1
  • SIZE 2-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/8" Alloy Quick Clip

2-1/8" Alloy Quick Clip

Item #: WBB365643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant