Williams® 2-1/2" Liquid Gauge, 0-10000 PSI, 1/4"-18NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Hydraulics - Accessories - 2 1/2" Face Dia. Liquid Gauge.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Size | 3 in |
| Connection Size | 2-1/2 |
| Range | 0-10000 PSI |
Product Details
| Style | Hydraulic Gauge |
| Type | Pressure Gauge |
| Material | Steel |
| Connection Location | Bottom Mount |
| Package Quantity | 1 |
| Description | 2-1/2" Face Diameter Liquid Gauge |
| Manufacturers Part Number | JHW8G025W |
| Case Material | Steel |
| Brand | Williams |