Features
- 0/5000 PSI
- Stainless Steel Case
- Brass Internals
- 1/2" NPT
- Lower Mount
- Glycerine Filled Pressure Gauge
- Polycarbonate Lens
- Accuracy 3-2-3%
- Ambient temp 30° F to 160° F
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 5-1/8 in |
| Height | 2-1/8 in |
| Weight | 2 lbs |
| Air Inlet | 1/2 in |
| Gauge Size | 1-1/2 in |
| Connection Size | 1/2" NPT |
| Range | 0-5000 PSI |
Product Details
| Connection Location | Bottom Mount |
| Air Inlet Thread Type | MNPT |
| Accuracy | 2-1-2% of span 4” ASME B40.1 Grade A °F |
| Max PSI | 5000 psi |
| Material | Stainless Case, Brass Internals |
| Manufacturers Part Number | 201L-402R |
| Brand | Pic Gauges |
| Type | Pressure Gauge |
| Window Material | Polycarbonate |
| PSI Range | 0-5000 PSI psi |
| Temperature Range | -50 to 160 °F |
| Style | Hydraulic, Glycerine Filled |
| Description | 4" Dial Glycerine Filled Pressure Gauge, Lower Mount |
| Package Quantity | 1 |
| Case Material | Stainless Steel |
Warranty
| Warranty | Limited Warranty |
Compliance & Certifications
| Certifications | Meets or Exceeds ASME B40.100 Standard |