- High precision adjustable pipette with easy-to-read volume display
- Continuously adjustable with locking ring to prevent volume changes while pipetting
- Lightweight design and easy operation with either hand
- Reduced operating forces; plunger is easy to press and dispense
- Stainless steel and PTFE components for long life; it is not recommended to autoclave more than 6 times
- Fits CELLTREAT Scientific Products Universal Pipette Tips for accurate pipetting
CELLTREAT® 2-20µL Pipette, Adjustable Volume, Single Channel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1 in |
| Height | 10-11/16 in |
| Volume | 2-20ul |
Product Details
| Type | Micropipettors – Single Channel (Mechanical) |
| Capacity | 20µL L |
| Material | PVDF |
| Package Quantity | 1 |
| Description | Pipette |
| Color | Gray |
| Manufacturers Part Number | 230300 |
| Brand | CELLTREAT Scientific Products |