x

Take 15% off your entire order!

Offer applied at checkout

2-3/4" Aluminum Stacking Kit Heavy Series Clamp

2-3/4" Aluminum Stacking Kit Heavy Series Clamp

Item #: WBB365757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-3/4" Aluminum Stacking Kit Heavy Series Clamp

Stacking aluminum clamp that is used with other heavy group 7 clamps

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7044B-AL
  • LENGTH INCHES 6
  • DEPTH INCHES 2-3/8
  • HEIGHT INCHES 5-1/2"
  • TYPE Tube, Pipe, or Hose
  • COLOR Aluminum
  • CONSTRUCTION Aluminum
  • FITTING TYPE Stacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-3/4" Aluminum Stacking Kit Heavy Series Clamp

2-3/4" Aluminum Stacking Kit Heavy Series Clamp

Item #: WBB365757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant