x

Take 15% off your entire order!

Offer applied at checkout

2-3/4" Polypropylene Heavy Series Clamp Cushion

2-3/4" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365758

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.17 up to 20% OFF

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-3/4" Polypropylene Heavy Series Clamp Cushion

Heavy Series Cushion for Group 7

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7044C
  • LENGTH INCHES 6
  • DEPTH INCHES 6
  • HEIGHT INCHES 4-7/8"
  • COLOR Green
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Heavy Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-3/4" Polypropylene Heavy Series Clamp Cushion

2-3/4" Polypropylene Heavy Series Clamp Cushion

Item #: WBB365758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant