Global Industrial
Model # :WBB43423
Global Industrial Shipping Tag #1, 2-3/4"L x 1-3/8"W, Orange, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These colored tags aid in coding shipments and inventory. The tags feature a reinforced tear resistant 3/16" eyelet. These tags are made of 13 point cardstock, and there are 1000 per pack. Tags may be attached with string or wire.
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-3/8 in |
| Size | 1 |
| Eyelet Size | 3/16 in |
Product Details
| Type | Shipping Tags |
| Color | Orange |
| Fastener | Plain |
| Recyclable | No |
| Style | Colored Tags |
| Material | 13 Point Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43423 |
| Paper Stock | 13 Point |
| Brand | Global Industrial |