Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB43581

Global Industrial™ Shipping Tag Pre Wired#1, 2-3/4"L x 1-3/8"W, Orange, 1000/Pack

Product Description
These colored tags aid in coding shipments and inventory. The tags feature a reinforced tear-resistant 3/16" eyelet. These tags are wired with a 12", 26 gauge double wire. Wired with 12", 26 gauge wire.

PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
62.95
Buy 3 units - 4 units
59.95Save $3.00 (5%)
Buy 5+ units
57.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width1-3/8 in
Size1
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

TypeShipping Tags
ColorOrange
FastenerPre-Wired
RecyclableNo
StyleColored Tags
MaterialCardstock, Wire
Package Quantity1,000
Manufacturers Part NumberB43581
Fastener MaterialWire
Paper Stock13 Point
BrandGlobal Industrial