Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kukko

Model # :WBB2688889

MPN #: K-2030-20+S

Kukko 2-3 Arm Revers Quick Adj Set, 7.5-Ton Capacity, 7-7/8"(200mm) Open, 23-5/8"(600mm) Reach

Product Description
For universal use when pulling off transmission gears, bearings, pinions and synchronizer bodies.
  • Strong construction, high performance and long service life make it ideally suited for use in the commercialvehicle sector.
  • By turning the pulling hooks, the pullers can be used both externally and internally.
  • A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench.
  • Turning the pulling hooks enables them to be used both internally and externally.
  • Variable reach thanks to optional jaw extensions.
This set contains the basic equipment for the 2- and 3-arm pullers needed in every workshop. Additionally the set is now equipped with two pulling hook variants. The extensions included can increase the pullers' clamping depth up to max. 600 mm (2-arm puller 600 mm and 3-arm puller 450 mm). Two arm version for space-saving work. Three arms ensure even load distribution for an especially securehold on the part to be pulled. In any position it is used, this model's design allows parallel pulling hooks, even under a full load. The part to be pulled lies only on the support surfaces of the pulling hooks and is pulled off gently. The cross-bar of the 2-arm puller has a hexagonal profile, allowing use of a wrench for counterholding, when needed. The spindle heads have a band that prevents the wrench from slipping off during the pulling process. In the approved KUKKO-L-Boxx system. With a new front handle for superior portability. Tipp: The hydraulic spindle 8-01 can be purchased to use the extractor with the standard hooks.
  • Depth (Metric) 150 - 600mm
  • Spread Used Internal (Metric) 100 - 260mm
  • Maximum Torque (Metric) 150Nm
  • Maximum Load (Metric) 6t
  • Length Of Spindle 14, 8 5/8 "
  • Spread (Metric) 200mm
  • Length Of Spindle (Metric) 355, 220mm
  • Spread Used Internal 3 7/8 - 10 1/4 "
  • Hexagon Drive (Male) 7/8 "
  • Hexagon Drive (Male) (Metric) 22mm
PRICE
$2,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5-7/8 to 23-5/8 in
Weight35 lbs
Spread7-7/8" (200mm) in
Max Torque110.5 lb-in
Reach23-5/8" (600mm) in

Product Details

TypeSet With Two Different Pulling Hooks Types
Capacity10
Number of Jaws2 or 3
DescriptionSeries K-2030-20+S 2- And 3-Jaw Puller Set With Two Different Pulling Hooks Type
Manufacturers Part NumberK-2030-20+S
BrandKukko