BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IP-3WT-20-75-DA series 2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-75-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
PRICE
$1,125.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.15 in |
| Width | 3.72 in |
| Height | 6-61/64 in |
| Valve Size | 2 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | BRASS |
| Type of Actuation | Double-Acting |
| Material | Valve: Brass; Actuator: Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 3-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IP-3WT-20-75-DA |
| Brand | Bi-Torq |