Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemini Valve

Model # :WBB721218

MPN #: 4GP-SC07D-120VAC-DS

Gemini Valve® Namur Four-Way Pilot/Solenoid Valve 120VAC

Product Description
Gemini Valve® Namur Four-Way Pilot / Solenoid Valve 120VAC

The Gemini 3GP & 4GP Series pilot valves are the ideal operators for Gemini pneumatic actuators. A single air connection and DIN style electrical connection are all that is required to complete the automated ball valve package. The GP Series is constructed from corrosion-resistant materials including PTFE impregnated hard coat anodized aluminum body, stainless steel spool and glass reinforced Zytel operator body to ensure long, trouble free life in a variety of environments.

Features

  • Compact Design
  • Constructed from Corrosion Resistant Materials Suitable for a Variety of Environments
  • Dust-tight / Water Resistant
  • Easy Installation Allows for Normally Closed or Open Configurations
  • DIN Style Operating Coil with Cable Strain Relief Electrical Connector
  • Available in a Variety of AC & DC Voltages
  • Made in U.S.A. - Raymond, New Hampshire
PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection1/2" NPT Female

Product Details

Manufacturers Part Number4GP-SC07D-120VAC-DS
Body MaterialAluminum, PTFE Impregnated Hard Coat Anodized
BrandGemini Valve
Air Supply Requirement60-125 PSI