This stainless steel hex socket plug is designed to securely seal female threaded pipe openings where a clean, flush profile is preferred. Featuring precision machined male NPT threads and a recessed hex socket drive, it allows for easy installation and removal with an Allen wrench, making it ideal for tight spaces and low profile applications. Manufactured from durable 316 stainless steel, it offers superior resistance to corrosion, chlorides, saltwater, and harsh chemicals. Commonly used in marine environments, sanitary systems, chemical processing, and general industrial applications, this fitting provides a strong, leak resistant seal with long term reliability.
MSI Products 2" 316 Stainless Steel Hex Socket Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3350532 |
| PSI | 285 psi |
| Fitting Type | Hex Socket Plug |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |