Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB875501

MPN #: 899161

Justrite® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Hazmat Flammable W/ Drum Rollers

Product Description
Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Rollers, 59"W x 34"D x 65"H, Red

Safe storage for solvent-filled drums.
For storage of larger quantities of flammable solvents, heavy-duty Drum Safety Cabinets are available in a variety of styles and sizes. Built to the same high standards as regular safety cabinets, these cabinets are designed to house one or two 30- 55-gallon (110- 200L) drums. A reinforced liquid-tight sump contains spills. A full array of drum accessories and equipment is available to ensure maximum safety and convenience when storing and handling drums of hazardous materials.
Vertical Drum Safety Cabinets safely house one or two 30-(110L) to 55-gallon (200L) drums. They include a half-depth shelf for additional storage while providing enough space to accommodate a drum equipped with a lower height pump or funnel so the cabinet may be used as a pumping station or for waste accumulation. Cabinets are offered with and without roller assemblies which facilitate the movement of heavy drums. Models without drum rollers include removable steel drum support in base to keep drum raised off cabinet sump bottom. Includes a limited warranty of 10 years.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$4,580.03

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width59 in
Depth34 in
Height65 in
Weight661 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeManual Close
MaterialSteel
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number899161
BrandJustrite
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
ColorRed
SeriesSure-Grip EX™
Handle TypeRecessed
StyleVertical
Capacity(2) 55 Gallon Drums
Number of Doors2
IncludesDrum Rollers
Package Quantity1
Number of Compartments2
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsNFPA 30, OSHA