2-56 Tapered Ultrasonic Insert - Double Vane - Dv-002-Th - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
2-56 x .188" tapered ultrasonic insert, double vane, for use in thermoplastics.
PRICE
$6.00 Sold in packages of 100 / $0.06 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2-56 |
| Installed Length | 0.188" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 100 |
| Description | Insert for Plastic |
| Manufacturers Part Number | DV-002-TH |
| Design | Tapered/Double Vane |
| Brand | E-Z Lok |